Shop All Micrometers
Hhip
0-1" .0001" Digit Readout Micrometer
Mfr # 4200-0020
Zoro # G2497855
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 1"
- Operation Digital
- Features Carbide Tipped Faces, Meets or Exceeds US Federal Specificatons
- Includes (1) Fitted Case, Standards
- Spindle Hardened, Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4200-0020
- Zoro # G2497855
- UPC # 769053047065
- Country of Origin China
- Category Micrometers
Details
Item | Digit Readout Outside Micrometer |
Range | 0 to 1" |
Operation | Digital |
Features | Carbide Tipped Faces, Meets or Exceeds US Federal Specificatons |
Includes | (1) Fitted Case, Standards |
Spindle | Hardened, Precision Ground |
Anvil | Hardened, Precision Ground |
Thimble | Ratchet |
Description
Digit Readout Micrometer 0-1 In.,.0001 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 13mm Size (33M591)
- JET Band Saw, 14" x 13" Rectangle, 14" Round, 14 in Square, 115/230V AC V, 1.75 hp HP (JWBS-15)
- DRILL AMERICA 3/16" Tin Coated Jobber Length Drill Bit (DWDTN3/16)
- EVOLUTION 9-Inch Multi Material Blade with 1-Inch Arbor (RAGE230BLADE)
- HHIP 4-20" 6 Piece Inside Micrometer Set (4200-0332)
- HHIP 0-6" 6 Piece C-Type Micrometer Set (4200-0166)
- HHIP 6" / 150mm 3 Key Electronic Digital Caliper (4100-0030)
- HHIP 0-3" 3 Piece Precision Outside Micrometer Set (4200-0010)
- HHIP 3-4" C-Type Outside Micrometer .0001" (4200-0154)
- HHIP 6"/150mm Splash-Proof Digimatic Caliper (4100-2806)
- INSIZE Tubular Inside Micrometer, Plain Thimble (3225-84)
- Hhip Precision Measuring Tools