Shop All Micrometers
Hhip
0-1" .00005" Indicating Micrometer
Mfr # 4200-0205
Zoro # G2497943
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"
- Features Carbide Tipped Measuring Faces, Jeweld Bearings, Tolerance Hands, Easy Zero Adjustment
- Includes (1) Fitted Case, Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4200-0205
- Zoro # G2497943
- UPC # 769053047355
- Country of Origin China
- Category Micrometers
Details
Item | Indicating Micrometer |
Resolution | 0.00005" |
Range | 0 to 1" |
Features | Carbide Tipped Measuring Faces, Jeweld Bearings, Tolerance Hands, Easy Zero Adjustment |
Includes | (1) Fitted Case, Standards |
Description
Indicating Micrometer 0-1 In.,.00005 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER T25 Heavy-Duty Wire and Cable Staple Gun (T25-4H)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TM25)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- GREY PNEUMATIC SKT SET 3/8" 26PC METRIC STD/DEEP IM (GP1226M)
- HHIP 0-3" 3 Piece Precision Outside Micrometer Set (4200-0010)
- HHIP 12-16 Interchangeable Anvil Outside Micrometer (4200-0171)
- HHIP 9-10" C-Type Outside Micrometer .0001" (4200-0160)
- HHIP 8" / 200mm 4-Key Digital Electronic Caliper (4100-3008)
- HHIP 4-5" C-Type Outside Micrometer .0001" (4200-0155)
- HHIP Dasqua 0-25mm/0-1 in. Digital Outside Micrometer (4230-2005)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-105)
- Hhip Micrometers