Shop All Dial Indicators
Hhip
0-.060" Swiss Style Dial Test Indicator Kit
Mfr # 4400-0014
Zoro # G2483365
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005
- Features Axial Support; Height Gage Bar with Clamp; Universal Holder
- Dial Reading 0-15-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4400-0014
- Zoro # G2483365
- UPC # 769053048178
- Country of Origin China
- Category Dial Indicators
Details
Graduations | 0.0005 |
Features | Axial Support; Height Gage Bar with Clamp; Universal Holder |
Dial Reading | 0-15-0 |
Item | Swiss Style Dial Test Indicator Kit 0-.0 |
Description
Swiss Style Dial Test Indicator Kit 0-.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 3" Ball (175ADB38)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1-1/4)
- TE-CO T-Bolt, Steel, 1/2-13x4 (46406)
- EVOLUTION 10" Mild Steel Cutting Blade, 1" Arbor (10BLADEST)
- HHIP Pro-Series 0-0.5" AGD Group 2 Dial Indicator (4400-0004)
- HHIP 0-0.25/.0005" Bore Gage Replacement Dial Indicator (4400-1252)
- HHIP Dasqua 2 Piece Magnetic Base and 1" Indicator Set (7611-2010)
- HHIP Indicator Magnetic Back (5111-1010)
- HHIP 0.2mm X 0.002mm Metric Dial Test Indicator (4400-1014)
- HHIP 0-0.20" .001" Vertical Dial Test Indicator (4400-0031)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BZ)
- Hhip Dial Indicators