Shop All Placemats
Hfm
Hfm 310524 Solid Color Scalloped Edge Placemats - Burgundy
Mfr # 310524
Zoro # G603878157
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Elegant place mat adds a touch of class to your table.
- Provides a stylish, clean look in addition to protecting the surface from stains, marks or scratches.
- Reduces exposure to surface germs.
- Global Product Type - Mats-Placemat
- Mat Type - Place mat
- Application - Tabletops
- Material - Paper
- Style - Scalloped Edges
- Backing Material - Paper
- Shape - Rectangular
- Color - Burgundy
- Length - 13 1/2 in.
- Width - 9 1/2 in.
- 1000 per carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING 3P4W 30A 250V Angle Plug P&S (L430P9)
- VULCAN HART Kason® - 10172Bc0005 Door Latch (00-960665)
- MANITOWOC ICE ScoopWith Knuckle Bow (000015595)
- VOLLRATH Funnel, 13 oz. (84750)
- PAINLESS LEARNING Europe Placemat 4PK (EUR1)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- AMERICAN 10" x 14" Dubonnet White Paper Placemats 1000 PK (310469)
- VINTIQUEWISE Decorative Round 25'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-25)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- CORKOLOGY Square Cork Placemat With Ring (RCPM)
- Hfm Placemats