Shop All Disposable Napkins
Hfm
HFM 20212 10 x 10 in. Embossed Beverage Napkins; Black - 1-Ply
Mfr # 20212
Zoro # G503931167
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hfm
- MFR # 20212
- Zoro # G503931167
- UPC # 76455820753
- Country of Origin United States
- Category Disposable Napkins
Description
It will brighten someone's day with this unique and affordable collection for dazzling and vibrant moments. We provide a wide range of gifts suitable for any best and memorable occasions like birthday, wedding, anniversary, friendship, celebrate a new beginning, thank someone, felicitate a family, and reconnect with your beloved. These gifts will be comfortable with best facilities and services for everyone convince.
Features- Economically priced
- Attractive, extra-absorbent, coin-embossed design
- 1000 per carton
- Color: Black
- Size: 10 x10 in.
- Material: Paper
- Number of Plies: 1-Ply
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Gauge Glass - 5/8" X 18" (321076)
- WHIRLPOOL Washer Siphon Break Elbow Kit (208847)
- SNACK BOX PROS Snacks (70000002)
- PRINGLES Pringles Salt & Vinegar Potato Crisp 2.5 oz., PK12 (3800084893)
- HFM 9.5 x 9.5 in. Beverage Napkins 2-Ply, Black - 1000 Case (180313)
- HOFFMASTER 5" Earth Wise Kraft Beverage Napkins, PK250 (180230)
- TOUCH OF COLOR Shimmering Silver Napkins, 4"x8", 600PK (273281)
- TOUCH OF COLOR Pastel Blue Napkins 3 ply, 6.5", 500PK (58157B)
- TOUCH OF COLOR Black Guest Towels, 4"x8", 192PK (95134)
- CREATIVE CONVERTING Black and Gold Beverage Napkins, 5"x5", 192PK (317535)
- CREATIVE CONVERTING Navy and Gold 100th Birthday Napkins, 6.5", 192PK (357617)
- Hfm Disposable Napkins