Shop All Disposable Containers
Hfa
Three-Compartment Oblong Food Container, 24 oz, 6.38 x 1.47 x 8, Silver, Aluminum, 500PK
Mfr # 2045-00-500
Zoro # G010997335
product price: $205.99
/pk 500, $0.41/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Aluminum
- Disposable Foodware Color Silver
- Number of Compartments 3
- Green Certification or Other Recognition GFSI
- Depth 1.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hfa
- MFR # 2045-00-500
- Zoro # G010997335
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 1.47" |
Width | 6.38" |
Height | 8" |
Details
Basic Foodware Material | Aluminum |
Disposable Foodware Color | Silver |
Number of Compartments | 3 |
Green Certification or Other Recognition | GFSI |
Capacity | 24 oz |
Description
Institutional kitchens and food service providers who prepare meals for consumers must have smart solutions for food that is taken to-go. These products need to not only be convenient, but also sturdy enough to protect the integrity and presentation of your meal. For nearly 80 years, the professionals at Handi-foil of America, Inc. have provided first-class aluminum foil containers and food service accessories. These products make it easy for employees and patrons to transport food that tastes and looks as delicious as it did when it left the kitchen. Oblong to-go food containers are versatile, and are the perfect choice for your bakery, restaurant, or any other productive food service operation. See how you can put this high-quality aluminum food service product to work for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HANNIFIN Parts Kit (76732)
- RANCO Safety Thermostat L6C, 24 (L6528)
- KOLD-DRAFT Water Valve - After S/N 607945 (102141101)
- MASTER GRADE Non-impact black ceramic Rod, 8 Mohs, L11" Dia 0.6" (ST-2500)
- KARAT 30 oz Kraft Fold-To-Go Box, PK450 (FP-FTG30K)
- PACTIV Pactiv NC8168B CPC 16 oz Black Rectangular Container; Case of 150 (NC8168B CPC)
- FORUM Forum 10 Black Deep Square Base Container, PK160 (CF723-100-1)
- ZORO SELECT Lid Clear For 6-32oz., PK500 (9505466 / PP-LID)
- PCT Carryout Container, White (YHLW01880000)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 8 oz, 4.55 x 4.55 x 1.8, Black/Clear, Plastic, 240PK (YL2508B)
- D & W FINE PACK D & W Fine Pack 1.5lbs Loaf Pan, PK500 (15640)
- Hfa Disposable Containers