Shop All Food Pans
Hfa
Aluminum Steam Table Pans, One-Third Size Deep, 3.31in. Deep, 6.5 x 12.63, 200PK
Mfr # HFA 31840
Zoro # G410997348
product price: $157.99
/pk 200, $0.79/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Type
- Width 6.5"
- Material Aluminum
- Depth 3.31"
- Length 12.63"
- Features One-Third Size Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6.5" |
Depth | 3.31" |
Length | 12.63" |
Details
Material | Aluminum |
Type | Pan |
Features | One-Third Size Deep |
Color | Silver |
Description
Ridged aluminum foil pan provides superior quality for cooking, freezing and storing. Excellent for catering. Used for hot or cold foods. Increased strength and holding power. Economical and recyclable.
- •Superior quality for cooking, freezing and storing.
- •Excellent for catering.
- •Perfect for hot or cold foods.
- •Increased strength and holding power.
- •Economical and recyclable.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Rocker Switch 3/4 X 1-5/8 Dpdt Ctr-Off (1955401)
- DEL MONTE Del Monte In Heavy Syrup Half Pear 8.5 oz. Can, PK12 (2000262)
- BLENDTEC Lid, Hard Black (SRV-830)
- HOBART Thermostat W/Dial D1/D18, 3/16 X 13, 60 (4746)
- HFA Aluminum Steam Table Pans, Half-Size Deep, 2.56in Deep, 10.38 x 12.75, 100PK (321-00-100)
- VOLLRATH Pan, Fourth-Size, 4.5 Qt (30462)
- VOLLRATH Pan, Sixth-Size, 1.8 Qt (30642)
- CARLISLE FOODSERVICE Full Food Pan PC, 4" D, Clr, PK6 (10201B07)
- CAMBRO Lid Forcontainer Rapid Cool256 (SFC12)
- VOLLRATH Pan, Two-Thirds Size, 3 Qt (30112)
- WINCO 1/2 Size 2 1/2 in Steam Table Pan (SPJL-202)
- Hfa Food Pans