Shop All Disposable Containers
Hfa
Aluminum Pans, 8 oz, 5in Diameter x 3.38in h, 2000PK
Mfr # HFA 30625
Zoro # G311418041
product price: $308.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Aluminum
- Disposable Foodware Color Aluminum
- Number of Compartments 1
- Capacity 8 oz
- Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hfa
- MFR # HFA 30625
- Zoro # G311418041
- UPC # 749384003435
- Country of Origin United States
- Category Disposable Containers
Dimensions
Diameter | 5" |
Height | 3.38" |
Details
Basic Foodware Material | Aluminum |
Disposable Foodware Color | Aluminum |
Number of Compartments | 1 |
Capacity | 8 oz |
Description
Aluminum pans are versatile and economical-a vital staple for any busy kitchen. Ideal for use with both hot and cold foods. Multipurpose pans are good for storage and cooking-they can go directly from freezer to oven. Made from durable aluminum, pans are washable and reusable.
- •Economical and versatile.
- •Ideal for hot or cold foods.
- •Goes directly from freezer to oven.
- •Durable aluminum.
- •
- •
- •
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP RICHARDS Genuine Joe Hot Cups, Single, 10 oz., 1000/CT, White - GJO19046CT (GJO19046CT)
- GE Contactor 4P 40/50A 120V (XNC6X130)
- AMERICAN METALCRAFT Pizza Stone, 15 x 12 In (STONE12)
- WYNDHAM HOUSE Wyndham House 3.5 Liter Beverage Dispenser (KTBEVDS)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 7 in., Clear, Plastic, 500PK (BWKROUND7CLID)
- LBP MANUFACTURING LBP Caterall 22.68"x14"x10.125 Plain Kraft Box, PK15 (150051)
- D & W FINE PACK D & W Fine Pack 16 oz. Deli Black Plastic Container, PK1000 (CF750-160)
- KARAT 7 in Round Foil Food Containers, PK500 (AF-CR07)
- ABENA Containers, To-Go, Clam Shell Meal Box w/ Hinged Lid (1999904382)
- D & W FINE PACK D & W Fine Pack Ops 24 And 32 oz. Oblong Flat Lid, PK250 (CL262-320)
- DART Carry-Out Soup Container, Foam, PK500 (16MJ20)
- Hfa Disposable Containers