Shop All Disposable Plates and Bowls
Hfa
Aluminum Embossed Tray, 16in. Diameter, 25PK
Mfr # 2013100
Zoro # G310997356
$73.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Aluminum
- Disposable Foodware Color Aluminum
- Number of Compartments 1
- Type Tray
- Diameter 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hfa
- MFR # 2013100
- Zoro # G310997356
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 16" |
Details
Basic Foodware Material | Aluminum |
Disposable Foodware Color | Aluminum |
Number of Compartments | 1 |
Type | Tray |
Description
Aluminum embossed serving trays provide uncompromising foil quality along with an optimal display of goods. Handle freezer to oven temperatures. Used for hot or cold foods. Durable, economical and reusable, they're sure to cover innumerable uses.
- •Provide optimal display of foods.
- •Handle freezer to oven temperatures.
- •Used for hot or cold foods.
- •Durable, economical and reusable.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION DISHWASHER Repair Kit (108351)
- BRADSHAW 1112 Nyl Baster (10800)
- DART Ultra Clear Cups, Squat, 12-14 oz., PK1000 (TP12)
- COMMERCIAL CHEF 1.6 Cu. Ft. Countertop Microwave with Touch Controls & Digital Display, Black Microwave (CHM16MB6)
- CREATIVE CONVERTING 433269 12in x 10in School Bus Yellow Oval Paper Platter, 96PK (286PP1012MS)
- WNA-COMET 8 oz. Tall Tumbler, PK500 (T8T)
- AJM PACKAGING Nature's Own Green Label Paper Plates (PP6GRAWH)
- CREATIVE CONVERTING 793042B 7in Candy Pink Paper Plate, 240PK (286PP7PK)
- CREATIVE CONVERTING 173269 20 oz. School Bus Yellow Paper Bowl, 20PK (999BP20MS)
- AMERCAREROYAL Envirolines Kraft No Print Hot Cup Sleeve, PK1000 (ES1000N)
- WORLD CENTRIC Fiber Bowls, 16 oz, 7.4 x 7.4 x 1.9, Natural, Paper, 500PK (BO-SC-16-LFS)
- Hfa Disposable Plates and Bowls