Shop All Disposable Plates and Bowls
Hfa
Aluminum Embossed Tray, 12in. Diameter, 25PK
Mfr # HFA 401380
Zoro # G010997311
product price: $45.89
/pk 25, $1.84/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Aluminum
- Disposable Foodware Color Aluminum
- Number of Compartments 1
- Type Tray
- Diameter 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hfa
- MFR # HFA 401380
- Zoro # G010997311
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 12" |
Details
Basic Foodware Material | Aluminum |
Disposable Foodware Color | Aluminum |
Number of Compartments | 1 |
Type | Tray |
Description
Aluminum embossed serving trays provide uncompromising foil quality along with an optimal display of goods. Handle freezer to oven temperatures. Used for hot or cold foods. Durable, economical and reusable, they're sure to cover innumerable uses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNBAR Fancy Cut Sweet Potatoes, PK6 (2049L603060001)
- OLD TRAPPER BEEF JERKY PEPPERED 10OZ (22212T)
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Regular, Lemonade (159030323)
- BLODGETT Door Seal For - Part# Bl16448 (BL16448)
- SENSATIONS Clear Pebble Plastic Plates, 9", 120PK (347880)
- CREATIVE CONVERTING Eucalyptus Banquet Plates, 10", 96PK (346142)
- DIXIE ULTRA Dixie® SX20PATH, Pathways Paper Bowls, 20 oz, Green/Burg/Wht, 500/Carton (SX20PATH)
- BROOKLACE Doily Paper White 5" Round French Lace, PK1000 (500531)
- DART Bowl, Foam10-12 oz., White, PK1000 (DCC 12BWWCR)
- DIXIE Disposable Bowl, 20 oz, Kraft, PK500 (RFB20WS)
- DIXIE FOOD SERVICE Dixie® UX9WS, Pathways Paper Plates, 8-1/2" Dia., Green/Burg/Wht, 500/Carton (UX9WS)
- Hfa Disposable Plates and Bowls