Shop All Chemical Neutralizers
Hf Acid Eater
Neutralizing Spill Kit, 15 gal., Liquid
Mfr # 2901-015
Zoro # G6778441
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Neutralizing Application Acids
- Container Size 16 in W x 16 in L x 25 in H
- Includes (2) Aprons, (2) Goggles, (2) Pair of Gloves, (2) Pair of HazMat Boots, Hydrofluoric Acid Eater, Instructions, MSDS Documents, Spill Eater Catalog
- Container Type Bucket
- Absorbent Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hf Acid Eater
- MFR # 2901-015
- Zoro # G6778441
- UPC # 637712290018
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 16 in W x 16 in L x 25 in H |
Container Length | 16 in |
Size of Neutralizer Included | 5 gal |
Container Width | 16 in |
Container Height | 25 in |
Description
Spill Kit, Fluids Absorbed Hydrofluoric Acid, Neutralizes Chemical Type Hydrofluoric Acid, Volume Absorbed Per Kit 15 gal, Container Type Bucket, 5 gal Container Capacity, 16 in W x 16 in L x 25 in H Container Size, Beige, Filled, Sorbents Included Hydrofluoric Acid Eater, PPE Included (2) Aprons, (2) Goggles, (2) Pair of Gloves, (2) Pair of HazMat Boots, Additional Components Included Instructions, MSDS Documents, Spill Eater Catalog, Static Dissipative No, UV Resistant No, Product Weight 60 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, S, 1 PR (S-TEX581S-06)
- TENNSCO Shelf, 36 in W x 24 in D, Black (302 BLACK)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-4-PK (7287-4-PK)
- LACROSSE Size 9 Men's Steel Rubber Boot, Red (00223120-9)
- HF ACID EATER Chemical Ntrlzr, Hydrofluoric Acids, 5 gal (2900-005)
- HF ACID EATER Chemical Neutralizer, Acids, 2.5 gal., PK2 (2900-025)
- HF ACID EATER Hydrofluoric Acid Spill Kit (2901-005)
- WYK Acidsafe, 2 qt. Shaker Carton, PK12 (AN3024)
- SPILFYTER Chemical Neutralizer, Bases, 10 lb (450010)
- SPILFYTER Amalgamation Powder, Mercury Spill, 500g (520500)
- SPILL-X Portable Chemical-Neutralizing Kit (GEN522)
- Hf Acid Eater Spill Control Supplies