Shop All Chemical Neutralizers
Hf Acid Eater
Hydrofluoric Acid Spill Kit
Mfr # 2901-005
Zoro # G4174405
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Primary Neutralizing Application Acids
- Neutralizing Capacity 2 gal 50% Hydrluoric Acid
- Neutralizes Chemical Type Acids
- Absorbent Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hf Acid Eater
- MFR # 2901-005
- Zoro # G4174405
- UPC # 637712290056
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 12 in W x 12 in L x 15 in H |
Size | 5 gal. |
Container Width | 12 in |
Size of Neutralizer Included | 2 gal |
Container Length | 12 in |
Container Height | 15 in |
Description
Spill Kit, Fluids Absorbed Hydrofluoric Acid, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 2 gal, Container Type Bucket, 2 gal Container Capacity, 12 in W x 12 in L x 15 in H Container Size, Beige, Filled, Sorbents Included (2) 1 gal Neutralizer, PPE Included (2) Aprons, (2) Goggles, (4) Gloves, (4) Hazmat Boot Covers, Additional Components Included Instructions, Static Dissipative No, UV Resistant No, Product Weight 25 lb, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hairnet, White, Universal, PK144 (109I-LRG WHITE)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (230-10)
- SE-KURE Outdoor Convex Polycarb w/T Bkt, 36 (DCVO-PC-26T-PB)
- ACCUFORM Off Road Use Only Adhesive Tank & Pipe Label (XF1141)
- HF ACID EATER Neutralizing Spill Kit, 15 gal., Liquid (2901-015)
- HF ACID EATER Chemical Ntrlzr, Hydrofluoric Acids, 5 gal (2900-005)
- HF ACID EATER Chemical Neutralizer, Acids, 2.5 gal., PK2 (2900-025)
- SPILL BUSTER Acid Neutralizer, 1.5lb., Hydrofluoric, PK6 (2903-032)
- SAFE-TEC Chemical Neutralizer, Formaldehyde, PK12 (P00-47101)
- SPILFYTER Formaldehyde Solidifier, 23 lb, White, PK10 (480001)
- SPILFYTER HF Acid Neutralizer, 13 lb, White, PK10 (472101)
- Hf Acid Eater Spill Control Supplies