Shop All Chemical Neutralizers
Hf Acid Eater
Chemical Neutralizer, Acids, 2.5 gal., PK2
Mfr # 2900-025
Zoro # G4707701
original price:
$203.99
7% off
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Primary Neutralizing Application Hydrofluoric Acid
- Neutralizing Capacity 0 to 9 gal
- Neutralizes Chemical Type Acids
- Absorbent Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hf Acid Eater
- MFR # 2900-025
- Zoro # G4707701
- UPC # 637712290025
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 45 lb; 2.5 gal |
Size | 2.55 Gallon Pail |
Description
Acid Neutralizer, Product Type Acid Neutralizer, Neutralizes Chemical Type Acids, Product Form Liquid, Neutralizing Capacity 0 to 9 gal, Size 2.55 Gallon Pail, Container Type Pail, Color Orange, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Scraps Disposal Can (FDC-66)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161437)
- MCR SAFETY High Visibility Vest, M Size, Unisex (CL2MLSZM)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0046YB)
- HF ACID EATER Neutralizing Spill Kit, 15 gal., Liquid (2901-015)
- HF ACID EATER Chemical Ntrlzr, Hydrofluoric Acids, 5 gal (2900-005)
- HF ACID EATER Hydrofluoric Acid Spill Kit (2901-005)
- FORMALDEHYDE EATER Neutralizing Spill Kit, 15 gal., Granular (6901-015)
- SPILFYTER Acid Neutralizer Kit (555002)
- NU-CALGON Acid Neutralizer, Aerosol, 4 oz (4301-06)
- FORMALDEHYDE EATER Formaldehyde Spill Kit (6901-005)
- Hf Acid Eater Spill Control Supplies