Shop All Suitcases & Luggage Bags
Heys America Ltd
Heys 18009-0001-26 26 In. Helix Soft Side Spinner - Black
Mfr # 18009-0001-26
Zoro # G704060444
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heys America Ltd
- MFR # 18009-0001-26
- Zoro # G704060444
- UPC # 665556003426
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
Helix embodies Heys lightest, softest luggage. We have created an incedibly lightweight design with uncompromising durability and functionality. Features 360 Hinomoto tm wheels, multi stage locking telescopic hanlde, zipper expansion for 20% move packing space and built in TSA locking system
Features- Color - Black.
- Material - Polyester.
- Fill Material - Polyester.
- Lining Material - Polyester.
- Gender - Unisex.
- No wheels removable.
- Lightweight.
- 360° Mobility.
- Fully lined interior with buckled compression straps and zipper divider.
- Closure - Zipper.
- Expansion Size - 2.25 in.
- Handle style - Telescoping.
- Number of compartments - Exterior 1.
- Exterior compartment type - Large compartment with zipper closure.
- Interior Compartment Type - Large compartments with zipper divider.
- Number of pockets - 4.
- Pocket Type - Pockets with zipper closure.
- Type of lock - Built in three-digit combination lock.
- Dimension - 26 x 18 x 11.75 in.
- Item Weight - 7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P038)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK6 (63630)
- EXPO Low-Odor Dry-Erase Set, Chisel/Bold Tips, Eraser, Cleaner, AST PK (SAN80653)
- UNIVERSAL ONE Hanging File Folders, Orange, PK25 (UNV14122)
- PERFECTLY PACKED Everest 24 in. Basic Duffel Gear Bag (PE22564)
- LORELL Lorell® Travel/Luggage Case (Roller) for Travel Essential - Black (61613)
- MASTER LOCK LUGGAGE LOCK 1 in.W, 2PK (4689T)
- FOX LUGGAGE INC Rockland F160-Red Melbourne 3 Pc Abs Luggage Set (F160-RED)
- EVEREST TRADING Everest S219L-RD 26 in. 600 Denier Polyester Sports Duffel (S219L-RD)
- NATIONAL HARDWARE Hook/Staple Oil Rub Brnz (N211-023)
- NATIONAL HARDWARE Spring Lid Sprt Ctr Ab (N208-686)
- Heys America Ltd Suitcases & Luggage Bags