Shop All Suitcases & Luggage Bags
Heys America
Heys America 16089-6049-21 21 in. Marvel Adult Spinner Luggage Marvel Comics - Multi Color
Mfr # 16089-6049-21
Zoro # G104077127
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heys America
- MFR # 16089-6049-21
- Zoro # G104077127
- UPC # 665556015207
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- ABS/Polycarbonate Composite
- Lightweight for easy handling
- Trolley handle system and side handle
- Spinner wheel system offers 360 degree mobility
- 2" zippered expansion for extra packing capacity
- Fully-lined interior with zipper divided organizer
- Color: Multicolor
- Luggage Size: 21-22" Domestic Carry On
- Size: 21"
- Dimension: 21.0" x 12.5" x 9.5"
- Weight: 8.0 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Daily Time and Job Sheets, 8.5x5.5, PK200 (30041)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 7", Kraft, 25/Bundle (11R207)
- AVERY DENNISON Label, 0.75", Round, DarkBlue, PK1008 (05469)
- ENCORE PACKAGING Wall Mount Unit, Single Arm (EP-6000S-12)
- EVEREST TRADING Everest 18 in. 600 Denier Polyester Sports Duffel Bag with Wet Pocket (EV122709)
- EVEREST TRADING Everest 020-RD 20 in. 600 Denier Polyester Duffel Gear Bag (020-RD)
- MASTER LOCK LUGGAGE LOCK 1 in.W, 2PK (4689T)
- DEJUNO Lisbon Lightweight Expandable Spinner Luggage Set, Purple - 3 Piece (252104DJ-PURPLE)
- WILLLAND OUTDOORS 40 x 32 x 10 New Duffle Bag (B60771)
- EVEREST TRADING Everest 30 in. Basic Duffel Gear Bag (EV122659)
- BETTER THAN A BRAND 020-DPL-BK Crossover Duffel Bag - Dark Purple-Black (BE22640)
- Heys America Suitcases & Luggage Bags