Shop All Suitcases & Luggage Bags
Heys America
Heys America 13030-3168-00 18 in. Travel Tots Luggage with Backpack Elephant - Multi Color
Mfr # 13030-3168-00
Zoro # G204051461
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heys America
- MFR # 13030-3168-00
- Zoro # G204051461
- UPC # 665556024094
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- 100% Lightweight Polycarbonate
- Roomy interior
- Fully-lined satin interior
- Interior buckled compression straps
- 360 degree spinner wheels allow for effortless motion in different terrains
- Internal aluminum handle system
- Gel cushioned top and side handles
- Color: Multicolor
- Size: 18"
- Weight: 6.0 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Warehouse Loading Bar, 60" L (1165600)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A963)
- GHENT Rubber Tack Roll 4x12 ft., Black (RRT16-412-BK)
- BUSINESS SOURCE File Pocket Letter 8 1/2" x 11" Sheet Size (02017)
- ELITE LUGGAGE Whitfield 5 Piece Softside Lightweight Rolling Luggage Set, Navy (EL577986)
- TRAVELERS CHOICE Travelers Choice Carry-On Spinner Garment Bag, Black - 21 in. (TC04003K)
- HDNP B&W International 117.17-P Jet 5000 Outdoor Tool Case with Pocket Tool Boards; Jet 5000 outdoor tool case with pocket tool boards (117.17/P)
- EVEREST TRADING Everest 40 in. Heavy Duty Cargo Duffel Bag (4020-GN)
- BETTER THAN A BRAND 020-DPL-BK Crossover Duffel Bag - Dark Purple-Black (BE22640)
- ROCKLAND 2 PC TURQUOISE LUGGAGE SET - TURQUOISE (RO130609)
- K-CLIFFS K-Cliffs 600D Polyester Square Cargo Duffel Bag - 42 x 20 x 20 in. Black (LM178 Black)
- Heys America Suitcases & Luggage Bags