Shop All Suitcases & Luggage Bags
Heys America
Heys America 10143-0001-30 30 in. X-Ray Suitcase; Black
Mfr # 10143-0001-30
Zoro # G404060171
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heys America
- MFR # 10143-0001-30
- Zoro # G404060171
- UPC # 665556041558
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
Durable, color-matched interior elastic compression straps with adjustable tension to keep all your belongings securely in place.
Clearly ahead of its time. the X-Ray will let you show off your personal style with its cool translucent design.
Features- Shell is made from lightweight, pure 100% Polycarbonate with a unique translucent look
- Flush mounted built-in TSA combination lock
- Protective corner guards
- 360 dual spinner wheels allow for effortless motion in different terrains
- Internal Handle System made from lightweight aluminum
- Color: Black
- Size: 30 in.
- Material: Translucent 100% Polycarbonate
- Expandable: No
- Tsa Lock: Yes, 30" has a built in TSA Lock
- Wheels: 360° Spinner Wheels
- Volume: 30" x 101 L
- Dimension: 30" x 20.5" x 11"
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk5 (84250)
- BOSTITCH Stapler, 25 Sheet, Black/Silver (ACI1110)
- ZORO SELECT 3" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL4)
- ZORO SELECT 24" x 18" Open Poly Bags, 1 mil, Clear (4DKW6)
- ELITE LUGGAGE Whitfield 5 Piece Softside Lightweight Rolling Luggage Set, Black, 5PK (EL08094K)
- ROCKLAND 20 x 28 in. Expandable Abs Spinner Suitcase Set, Navy - 2 Piece (F225-NAVY)
- NATIONAL HARDWARE Drv-In Ball Catch Satnkl (N830-107)
- VINTIQUEWISE Pirate Style Cherry Vintage Wooden Luggage with X Design (QI003612)
- WERNER LADDER - FALL PROTECTION Werner Small Duffel Bag, 12in x 8in, Black (K120000)
- CONDOR OUTDOOR PRODUCTS CENTURION DUFFLE, SLATE (111094-027)
- MCKLEINUSA McKlein USA 19112 21 in. U Series Wellington Leather Two-tone Dual-Compartment Laptop & Tablet Carry-All Duffel Bag; Black (19112)
- Heys America Suitcases & Luggage Bags