Shop All Lock Nuts
Heyco
Locknut, 0.50 in. NPT, Nylon
Mfr # 8463
Zoro # G311130776
Sold in multiples of 600 for $192.00
$192.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.50"
- Material Nylon
- Max. Temp. 105 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 0.50" |
Details
Item | Strain Relief |
Material | Nylon |
Max. Temp. | 105 C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 25/32 in L, Nylon Body, 20 PK (27RT250800)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1 1/4"-7 (5521-20)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel, 10 PK (329-332-PK10)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51450.080.0001)
- MIDWEST FASTENER Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 6 PK (37465)
- ZORO SELECT Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M11590.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK (U12423.013.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-12, Steel, Grade C, Zinc Plated, 1/2 in Ht, 25 PK (U12910.056.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht (KEPIX-10-100P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 50 PK (SLI80501-050P)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK (U51738.050.0001)
- Heyco Lock Nuts