Shop All Hole Plugs
Heyco
Dome Plug Black, PK 25
Mfr # 2617
Zoro # G610724096
original price:
$1.85
8% off
new price: $1.69
/pk 25, $0.07/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color Black
- For Panel Thickness 0.125 in
- Head Dia. 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heyco
- MFR # 2617
- Zoro # G610724096
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 0.47 in |
Hole Dia. | 3/8 in |
Details
Item | Dome Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | Black |
For Panel Thickness | 0.125 in |
Thickness | 0.062 in |
Temp. Range (F) | -40 Degrees to +221 Degrees F |
Description
Dome Plug, Locking, Heat Stabilized Nylon, Color Black, For Panel Thickness 0.125 in, Head Dia. 0.47 in, Hole Dia. 3/8 in, Temp. Range (F) -40 Degrees to +221 Degrees F, Thickness 0.062 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Passage Door Latch, 9/32 in. and 1/4 in. Square Drive, Classic Bronze (E 2772)
- MASTER LOCK Master Lock Safety 410 Series Zenex Thermoplastic Padlock, Green, 410GRN (410GRN)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-14-LH-AL SETS)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for Von Duprin 99 Satin Chrome Finish (ETDL27S1G26DV99)
- ZORO SELECT Expansion Plugs, 1 7/8 In, Zinc, PK25 (5MTN8)
- J.W. WINCO GN749-M26X1.5-A Threaded Plug, NBR Seal (749-M26X1.5-A)
- J.W. WINCO GN749-M22X1.5-A Threaded Plug, NBR Seal (749-M22X1.5-A)
- MIDWEST FASTENER 3/16" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69461)
- MIDWEST FASTENER 1-1/2" Steel Flush Head Hole Plugs 6PK (66931)
- J.W. WINCO DIN906-ST-M14X1.5-GPC Threaded Plugs, Tapered Thread (906-ST-M14X1.5-GPC)
- J.W. WINCO DIN906-ST-M22X1.5-A Threaded Plugs, Tapered Thread (906-ST-M22X1.5-A)
- Heyco Hole Plugs