Shop All Strain Relief Grips
Heyco
3/4 in. STRAIN RELIEF BUSHING BLACK
Mfr # 1244
Zoro # G011130526
Sold in multiples of 1000 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6.6
- Color - Conduit Fitting Black
- Panel Thickness Max 0.062"
- Mounting Hole Diameter Max 19-19.8MM
- Min Temperature -18 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heyco
- MFR # 1244
- Zoro # G011130526
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mounting Hole Diameter Max | 19-19.8MM |
Wire/Cable Gauge Size Max | 14 |
Wire/Cable Gauge Size Min | 18 |
Mounting Hole Diameter Min | 0.75-0.781" |
Details
Material | Nylon 6.6 |
Item | Strain Relief |
Color - Conduit Fitting | Black |
Panel Thickness Max | 0.062" |
Min Temperature | -18 C |
Flammability Rating | UL 94 V-2 |
Type | Bushings |
Max Temperature | 105 C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Termination Tool, 5-Pair Category 5e (AT110-5P)
- HUBBELL Hubbell Electrical 1C-DH-AL Single Gang Flip Cover; Gray (666073)
- SIEMENS Illuminated Push Button Operator, 22 mm, White (3SU1051-0AB60-0AA0)
- HUBBELL WIRING 3-Gang White Toggle and Decorator Wall Plate (P226W)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords (Boot-M)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords (Boot-C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3 In. (74093522)
- Heyco Strain Relief Grips