Shop All Outdoor Lawn Games
Hey Play
Hey Play M370013 11 in. Wooden Lawn Bowling Set
Mfr # M370013
Zoro # G604143490
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hey Play
- MFR # M370013
- Zoro # G604143490
- UPC # 191344499510
- Country of Origin Unknown
- Category Outdoor Lawn Games
Description
Wooden lawn bowling set, beautifully crafted out of new zealand pine and hand-painted, makes the perfect outdoor or indoor game. Best played on short grass, sand or carpeted areas, this 10-pin set with 2 wooden balls is fun for bowlers of all ages and skills. With a mesh bag, you can easily take the game from house to yard to beach and more.
Specifications- Materials: New Zealand Pine
- Diameter: 2 - 2.75 in.
- Size: 11 in.
- Weight: 8.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Medium-Lift Blade 350-223 For Toro 110-6837-03 (350-223)
- TERRO Terro Outdr Ant Spry 19Oz (T1700-6)
- HUSQVARNA Backpack Blower, 1,200 cfm, 220mph, 27.1 lb (580BFS Mark III)
- KOHLER Element (235116-S)
- HEY PLAY Hey Play 80-LB11 11 in. Indoor & Outdoor Fun Lawn Bowling Game & Skittle Ball for Toddlers Kids Adults - Black (80-LB11)
- HEY PLAY Hey Play 80-SH035-6 Teeter Totter Backyard or Playroom Equipment with Easy Seesaw (80-SH035-6)
- HEY PLAY Hey Play 80-BBT09-COKEPOP Coca Cola Cornhole Outdoor Game Set (80-BBT09-COKEPOP)
- HEY PLAY Hey Play 80-ZS-002 Wooden Outdoor Ladder Toss Game Set with 6 Bolas & Storage Bag (80-ZS-002)
- HEY PLAY Hey Play 80-DZ-BD Badminton Set Complete Outdoor Yard Game (80-DZ-BD)
- HEY PLAY Hey Play AF350001 6 Players Croquet Wooden Outdoor Deluxe Sports Set with Carrying Case (AF350001)
- GASPO Child's Sandbox with Roof (Felix)
- Hey Play Outdoor Lawn Games