Shop All Playground Equipment
Hey Play
Hey! Play! 80-SA-062 Wooden Swing Outdoor Flat Bench Seat with Adjustable Nylon Hanging Rope for Kids Playset Frame or Tree Backyard Swinging Toy Brown
Mfr # 80-SA-062
Zoro # G403728119
product price: $33.05
/ea
$33.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hey Play
- MFR # 80-SA-062
- Zoro # G403728119
- UPC # 191344593133
- Country of Origin China
- Category Playground Equipment
Description
Enjoy the excitement of a competitive billiards game without the pool halls or bars with this pool table accessory set 32 piece by trademark games. This all-in-one set conveniently gives you everything you need to rack up the fun for this classic game, perfect for players of all ages and skill levels.
Features- Every piece in this attractive set is constructed with sturdy materials to provide hours of entertainment, without sacrificing quality for the ultimate addition to any game room
- 32 Piece
- This complete pool table accessories kit provides everything you need for a variety of billiards games including 8 ball, nine ball, bottle billiards, one pocket and more. The fashionable pool sticks are crafted with quality care to provide amble balance and weight for the perfect shot every time. This set is fantastic for billiards players of all levels both kids and adults from beginner to proficient, or even for your own at home pool tournament.
- This set also contains all the necessary accessories for table maintenance, including an under rail brush, table brush, as well as a convenient universal cover to keep table felt clean. In addition, this set includes everything needs to enhance pool cue performance from chalk to a handy tip repair kit, complete with its own organizer and storage case.
- This pool table set contains regulation size and weight balls at 2.25 In diameter, along with regulation size cue sticks at a stick weight of 21 ounces each. Both the cues and roman rack are made of durable wood material that has been polished for a unique and elegant finish, able to withstand everyday use. The pro series royal crown billiard ball set included are specially treated for fade resistance, chip resistance, and crack resistance.
- Cover: 109 x 66 in.
- Diameter: 2.25 in.
- table brush: 9 in.
- rail brush: 8 in.
- Dimension: 8.25 x 12 x 2.25 in.
- Weight: 2.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Dry Spray, 4 oz., Deep Woods, OFF, PK12 (616304)
- ALLEN CO Steel Ammo Can .50 Caliber, Green (5950)
- GORDONS 7441122 Garden Fertilizer - 2.5 Gallon (GO576798)
- EGO Edger Attachment, 8" Blade Dia. (EA0800)
- HEY PLAY Hey Play 80-SA-023J-100 Spider Web Tree Swing - Large (80-SA-023J-100)
- HEY PLAY Hey Play 80-TK036196 Water or Sand Sensory Table with Lid & Toys (80-TK036196)
- PLAYBERG Plastic Double Glider Playground 2 Person Swing, Green (QI003582G)
- SPORTIME BALL INFLATABLE ALL BALL 3 INCH SET OF 6 PK (111000075)
- LAKELAND MILLS Country Porch Swing- 5 ft. (CF75)
- PLAYBERG Heavy Duty Permanent Swing Hanger Brackets Set for Indoor and Outdoor Use (QI004117)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- Hey Play Playground Equipment