Shop All Dial Calipers
Hey Play
Hey Play 80-LBLSU 6 in. Dial Caliper Stainless Steel & Shock Proof Tool with Plastic Carry Case; Silver
Mfr # 80-LBLSU
Zoro # G004158490
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hey Play
- MFR # 80-LBLSU
- Zoro # G004158490
- UPC # 192055616074
- Country of Origin Unknown
- Category Dial Calipers
Description
Accurate measurements are readily at your fingertips with the stalwart dial caliper. This tool effortlessly provides quick, accurate measurements of outside dimensions, inside dimensions, depth and step to the .Oo1 . The stainless steel frame and shockproof design also help to ensure accurate position while in use, making it ideal for projects both at home and on the job.
Precise measuring- The extra large lcd digital readout is easy to read and provides accurate readings to .001 Inch. Additionally, the easy to use thumb roll mechanism and position lock allow for sure adjustment and added precision.
- Made of stainless steel and plastic this digital electronic caliper will hold up during tough working situations. The included carry case protects your caliper and helps to provide additional long lasting durability.
- The stainless steel electronic digital caliper is lightweight and, with the included carrying case, is easy to carry anywhere. Great for home or work projects.
- Color: Silver
- Material: Steel
- Size: 6 in.
- Weight: 3.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS CIRCLE CUTTR1-3/4-7-7/8"" (55)
- PELICAN Black Protective Case, 19.2 in L x 15.2 in W x 7.3 in D (IM2400)
- WINGITS Apache 200 Drill Bit Kit 1/4", 1/2", 3/4", 1", 1-1/4", 5PK (WA2005PCS)
- URREA Bronze hammer with fiberglass handle 1.6 Oz (1430FV)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589045)
- STARRETT Dial Caliper, 12 In, White Dial (120-12)
- STM 08 x 0001 Dial Caliper (200584)
- MITUTOYO Depth Attachment for 4, 6, 8 In. Calipers (050083-10)
- STARRETT Surface Gage (257C)
- MITUTOYO Dial Caliper, 6 In, Red, 0.100 In/Rev (505-742-54J)
- MITUTOYO Caliper, Dial, 0-150 Mm (505-730)
- Hey Play Precision Measuring Tools