Shop All Toys & Games
Hey Play
Hey Play 80-LB8 8 in. Indoor & Outdoor Fun Lawn Bowling Game & Skittle Ball for Toddlers Kids Adults - Black
Mfr # 80-LB8
Zoro # G804158737
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hey Play
- MFR # 80-LB8
- Zoro # G804158737
- UPC # 886511832381
- Country of Origin Unknown
- Category Toys & Games
Description
Bowl a perfect strike with your friends and bring this lawn bowling indoor/outdoor game by hey. Play. To the next bbq, the beach, or your next party. This set is fantastic for both bowling and skittle ball, and is crafted of sturdy new zealand pine wood for hours of fun. With a convenient mesh bag to travel wherever the party is, anyplace can be the perfect spot for an exciting game of bowling.
Easy To Play- This backyard bowling game gives an outdoor twist on a classic game with specially crafted wooden bowling balls and pins, complete with an attractive blue finish. This game includes all the equipment you need for a fun day for kids, toddlers, teenagers and adults- simply place pins upright, step back, and roll. Suitable to play both european skittle ball or classic ten pin games- this set is sure to provide hours of entertainment and make everyone feel like a winner.
- This wooden set also includes a draw-string mesh bag for convenient carrying and storage. This set is perfect for indoor and outdoor play, but works best on short cut lawns, dirt, sand, carpet, and hard, flat surfaces. Leave the toys and board games at home and impress your friends and family at the next game night with this bowling game set.
- Bag Color: Black
- Ball and Pin Material: Pine Wood
- Size: 8"
- Weight: 3.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY BAG Open Mesh Bag, 7"x10", Black, Utility Guard® End (UBMU7x10BK)
- SHARP Calculator, 12-Digit, Paperless, 5-3/4"Wx8-1/2"Lx2"H, Multi (SHREL1501)
- ZORO SELECT Corrugated Boxes, 18 1/2" x 18 1/2" x 9", Kraft, 20/Bundle (22XL76)
- PICA -Ink Deep Hole Marker, Red (150/40/SB)
- HEY PLAY Hey Play M370005 Double Six Dominoes with Wood Case; Black & White - Set of 55 (M370005)
- HEY PLAY Hey Play 80-EC02 Wood Cribbage Board Game Set for Adults Kids; Boys & Girls (80-EC02)
- HEY PLAY Hey Play 12-HY2691 7 In 1 Classic Combo Game - Chess; Checkers & Cribbage (12-HY2691)
- HEY PLAY Hey Play 80-GD-3510 Toy Acoustic Guitar with 6 Tunable Strings & Real Musical Sounds (80-GD-3510)
- HEY PLAY Hey Play M350053 Non-Traditional Giant Wooden Blocks Tower Stacking Game (M350053)
- HEY PLAY Hey Play 80-PP-CHSW Toy Chainsaw for Boys & Girls (80-PP-CHSW)
- JC TOYS Lots to Love® Babies, 10in Hispanic Baby (16530)
- Hey Play Toys & Games