Hey Play 80-L0800 Electronic Listening Device for Science Exploration & Toy Spy Kits
Mfr # 80-L0800
Zoro # G704159421
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hey Play
- MFR # 80-L0800
- Zoro # G704159421
- UPC # 191344964148
- Country of Origin Unknown
- Category Toys & Games
Description
The hey play electronic listening device with parabolic dish and background noise reduction is the perfect accessory for educational, investigative and fun sleuthing! This device promotes stem learning by allowing kids to conduct experiments to learn and discover more about sound and frequency. It also inspires kid’s imaginations to play pretend that they are a spy on a secret mission, or a detective solving a mystery. With the built-in volume control, your little sleuth or little scientist will be able to safely hear sounds up to 200 feet away through the headphones.
Features- Kids hearing dish with headphones for boys and girls
- Inspires imagination
- Supports stem learning
- Easy to use
- Dimensions: 9.75" x 8" x 8"
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYLCO Interactive Edgar An Emotion Puppet Kit (R49600)
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- DECKER TAPE PRODUCTS Label, DL1134, THIS END UP - ARROWS, 2" X 3-3/4" (DL1134)
- CANON Waste Collection Maintenance Cartridge MC10 (1320B014)
- HEY PLAY Hey Play 80-TK124565 Kids Walkie Talkie Set - Indoor Outdoor Toy for Boys & Girls; Pack of 2 (80-TK124565)
- HEY PLAY Hey Play 80-HCH-BK 15 x 22 in. Wood Backgammon Board Game (80-HCH-BK)
- HEY PLAY Hey Play 80-GD-3510 Toy Acoustic Guitar with 6 Tunable Strings & Real Musical Sounds (80-GD-3510)
- HEY PLAY Hey Play 80-PP-1350568 Pretend Play Cleaning Set with Caddy on Wheels (80-PP-1350568)
- HEY PLAY Hey Play 80-GD-2211 25-Key Musical Toy Piano (80-GD-2211)
- HEY PLAY Hey Play M350054 Classic Giant Wooden Blocks Tower Stacking Game (M350054)
- JA-RU Sand Box Toy Plastic Rubber Assorted (1288)
- Hey Play Toys & Games