Shop All Toys & Games
Hey Play
Hey Play 80-D9020 Kids Metal Detector - Junior Treasure Finder for Boys & Girls
Mfr # 80-D9020
Zoro # G204164420
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hey Play
- MFR # 80-D9020
- Zoro # G204164420
- UPC # 191344964155
- Country of Origin Unknown
- Category Toys & Games
Description
The kids metal detector provides a fun and engaging outdoor activity for your little treasure hunter. The detector can discover metal items up to 4 inch deep, while the lightweight design and easy to read LCD screen makes it an ideal toy for children to maneuver. The device will detect the presence of gold, silver, brass, aluminum and steel in dirt, grass or sand. This awesome toy is great for both boys and girls, and will provide hours of entertainment in the backyard, park or beach its a great way to get your kids outside and exploring their environment.
Features- Detects gold, silver, brass, aluminum and steel in dirt, grass and sand
- Lcd digital screen
- Lightweight
- Supports stem learning
- Lcd screen, volume adjuster, sensitivity knob
- Dimensions: 28.5"H x 6.5"W
- Weight: 1.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Bulletin Board Roll, 24 x 48 In. (103)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Emerald Green (27407)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Panasonic 52106001 (EA) (R6420)
- ZORO SELECT Perforated Bubble Roll 24" x 250 ft., 1/2" Thickness, Clear (36DY54)
- HEY PLAY Hey Play 80-TK0038 Kids Fresh Market Selling Stand Wooden Grocery Store Playset (80-TK0038)
- HEY PLAY Hey Play M370005 Double Six Dominoes with Wood Case; Black & White - Set of 55 (M370005)
- HEY PLAY Hey Play 80-HM821499 Toy Fire Truck with Extending Ladder (80-HM821499)
- HEY PLAY Hey Play 80-L0800 Electronic Listening Device for Science Exploration & Toy Spy Kits (80-L0800)
- HEY PLAY Hey Play 80-PP-960099 Pretend Play Princess Vanity Set (80-PP-960099)
- HEY PLAY Hey Play M350054 Classic Giant Wooden Blocks Tower Stacking Game (M350054)
- EXCEDRIN EXTRA 6CT (97103)
- Hey Play Toys & Games