Hey Play 15-MD16 16 in. Magnetic Dartboard Set Game
Mfr # 15-MD16
Zoro # G603900148
Product Information
- Brand Hey Play
- MFR # 15-MD16
- Zoro # G603900148
- UPC # 886511993488
- Country of Origin Unknown
- Category Indoor Game Tables
Description
The hey! play! 16" magnetic dartboard set provides all the fun of darts, but with the safety of magnets, so they won't damage walls or floors. made of durable plastic, the 16-inch dartboard comes with six magnetic darts that are flexible, yet strong, so they easily fly through the air toward their target and easily stick to the board. with a built-in hook on the back, the dartboard is portable, so you can play the game just about anywhere you want. this set is recommended for children six years and older, making it the perfect beginner's set for learning how to play darts.
Features- Darts are round and magnetic rather than sharp for safer play
- 6 magnetic darts
- Size: 16 in.
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Green Bay Packers 34oz Native Quencher Bottle (612-S34QB-63)
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-18X24)
- TRUE TEMPER Manure Handle, Fork, 48 in. L (2018600)
- DEWALT 20V MAX* LITHIUM ION XR(R) BRUSHLESS HANDHELD BLOWER (BARE) (DCBL722B)
- HEY PLAY Hey Play AF358000 Deluxe Classic Carnival & Casino Game for Kids Complete Bingo Set (AF358000)
- HEY PLAY Hey Play 80-CROK Carrom Board Game Classic Strike & Pocket Table Game with Cue Sticks (80-CROK)
- BRISTOL Dreadnaught Acoustic-Electric Guitar (BD-15CE)
- PYLE Dj Screen (PDJFAC02)
- AURORA Premium Electric 12 XH Gauge Guitar Strings Light- Gold (AURGLD12-52)
- BRUNSWICK BILLIARDS Paddle and Ball Set, For Table Tennis (51870848001)
- WHITECAP TEAK 2-in-1 Backgammon/Checkerboard Set (60090)
- Hey Play Indoor Games