Shop All Ceiling Tile Accessories
Hexarmor
XP450AE, Red
Mfr # 16-15008
Zoro # G9300884
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- ANSI Classification Type 1, Class E
- Head Protection Material HDPE
- Fits Hat Size 6-1/2 to 8
- Series Ceros
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 16-15008
- Zoro # G9300884
- UPC # 810001790226
- Country of Origin Germany
- Category Ceiling Tile Accessories
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Description
XP450AE,Red, ANSI Classification Type 1, Class E, Head Protection Style Helmet, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material HDPE, Accessory Mounting Options None, Head Protection Venting No, Weight 0.9 lb, Reverse Donning No, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility No, Compatible Suspension Brand Name AirBridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKNETICS Cs Series Electric Strike, 3/4" Deep LBM (CS750-LBM-32D)
- KABA Kaba: Simplex 3001-55-41 Narrow Stile Pushbutton Lock Duranodic (ORB) (KABA-30015541)
- KEYLESS FACTORY KeylessFactory:Transponder Shell:H94/HU101 Transponder Key Shell (No Chip) for Ford (ST-H94)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3/8", PK84 (10G210)
- HEXARMOR XP450AE, Green (16-15004)
- HEXARMOR XP450AE, Yellow (16-15003)
- HEXARMOR XP250, White (16-11001)
- HEXARMOR XP Magnetic Face Shield (17-13001)
- HEXARMOR XP450AE, Orange (16-15005)
- HEXARMOR XP AirBridge Suspension System (17-19001)
- CEILUME EZ-On Drop Ceiling Grid Covers - Onyx - Wall Angle Piece (AC-GRID-WC-OY)
- Hexarmor Ceiling Tile Accessories