Shop All Ceiling Tile Accessories
Hexarmor
XP450A, Yellow
Mfr # 16-14003
Zoro # G8789893
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material HDPE
- ANSI Classification Type 1, Class C
- Fits Hat Size 6-1/2 to 8
- Series Ceros
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 16-14003
- Zoro # G8789893
- UPC # 810001790097
- Country of Origin Germany
- Category Ceiling Tile Accessories
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Description
XP450A,Yellow, ANSI Classification Type 1, Class C, Head Protection Style Helmet, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material HDPE, Accessory Mounting Options None, Head Protection Venting Yes, Weight 0.9 lb, Reverse Donning No, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility No, Compatible Suspension Brand Name AirBridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2094W-017)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-24x12)
- DELTANA Mail Slot, Heavy Duty Bright Brass (MS0030U3)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Button, Pneumatic, 1-5/8 In. (UB-1PN)
- HEXARMOR XP450AE, Orange (16-15005)
- HEXARMOR XP Mechanical Face Shield (17-12001)
- HEXARMOR XP Magnetic Face Shield (17-13001)
- HEXARMOR XP450AE, Yellow (16-15003)
- HEXARMOR XP AirBridge Suspension System (17-19001)
- HEXARMOR XP250, Blue (16-11002)
- HEXARMOR XP450AE, Green (16-15004)
- Hexarmor Ceiling Tile Accessories