Shop All Hard Hats
Hexarmor
XP300E - Blue - Non Vented - Full Brim
Mfr # 16-23002
Zoro # G912040993
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material ABS
- Fits Hat Size 6-3/8 to 8 in
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6-3/8 to 8 in |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | ABS |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | Yes |
Standards | ANSI Z89.1 TYPE 1 |
Dielectric | Yes |
Includes | Advanced Vented, Pre-Assembled Four-Point Suspension System |
ANSI Electrical Class | E |
ANSI Impact Type | 1 |
Head Protection Graphics | No Graphics |
Accessory Slots | Yes |
Reverse Donning | No |
Earmuff Style | Full Brim only |
Weight | 0.89 lb |
ANSI Classification | Type 1, Class E |
Compatible Suspension Manufacturer Part Number | 17-19006 |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-3/8 to 8 in, Head Protection Material ABS, Head Protection Venting Yes, Weight 0.89 lb, Reverse Donning No, Compatible Suspension Manufacturer Part Number 17-19006, Standards ANSI Z89.1 TYPE 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Fireman Fire Hose Nozzle with Adjustable Spray Replaces Orbit 5 (8430348)
- FALLTECH Self Retracting Lifeline, 420 lb, 8 ft L (82808SP3)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, (MRR120ID)
- MAGID Ear Plugs, 100 PK (IHP27WC)
- HEXARMOR Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (16-13006)
- HEXARMOR Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Gray (16-14006)
- HEXARMOR Helmet Suspension Helmet, Yellow, Class C, Type 1 (16-17003)
- HEXARMOR Helmet Suspension Helmet, Blue, Class C, Type 1 (16-17002)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-14010)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class E (16-15010)
- ERGODYNE Ergodyne Skullerz® 8972LED Hard Hat Cap Style, Ratchet Susp, Vented, LED Light, Class C, Orange (60147)
- Hexarmor Hard Hats