Shop All Ceiling Tile Accessories
Hexarmor
XP250E, Orange
Mfr # 16-13005
Zoro # G7950049
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material HDPE
- ANSI Classification Type 1, Class E
- Fits Hat Size 6-1/2 to 8
- Series Ceros
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 16-13005
- Zoro # G7950049
- UPC # 810001790615
- Country of Origin Germany
- Category Ceiling Tile Accessories
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Description
XP250E,Orange, ANSI Classification Type 1, Class E, Head Protection Style Helmet, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material HDPE, Accessory Mounting Options None, Head Protection Venting No, Weight 0.8 lb, Reverse Donning No, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility No, Compatible Suspension Brand Name AirBridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Magnetic Catch, Pull-to-Open, 11 lb., Steel (4FCW2)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Yellow, 2PK (TF2-7)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Shaker Slab Door (2668pri8401)
- ZORO SELECT Foam Seal, 17 ft., Gray, Foam (2RRE7)
- HEXARMOR XP450A, Blue (16-14002)
- HEXARMOR XP450AE, Yellow (16-15003)
- HEXARMOR XP250, Black (16-11007)
- HEXARMOR W/ASTM 59C -18/82C (16-11005)
- HEXARMOR XP250, White (16-11001)
- HEXARMOR XP250, Blue (16-11002)
- ARMSTRONG WORLD INDUSTRIES Cross Tee, Ceiling Tile, 48 In. L, Steel (XL7342)
- Hexarmor Ceiling Tile Accessories