Shop All Ceiling Tile Accessories
Hexarmor
XP Magnetic Face Shield
Mfr # 17-13001
Zoro # G8790313
product price: $94.89
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$94.89
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- Visor Thickness 0.09 mm
- Dielectric Protection Yes
- Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, Z87+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 17-13001
- Zoro # G8790313
- UPC # 810001792350
- Country of Origin Germany
- Category Ceiling Tile Accessories
Dimensions
Visor Height | 254 mm |
Visor Width | 178 mm |
Description
XP Magnetic Face Shield,with Adapter, ANSI Dust/Splash Rating D3, Compatible with Brand HexArmor(R), Compatible with Grainger Part Number 281JP8, 281JR4, 281JT3, 281JT5, 281JT6, 281JT8, 281JT9, 281JU0, 281JU1, 281JU2, 281JU3, 281JU5, 281JU7, 281JU8, 281JU9, 281JV0, 281JV2, Compatible with Manufacturer Model Number XP250, XP250E, XP450A, XP450AE, Compatible with Series K-Series(R) Ceros(R), Dielectric Protection Yes, Face Shield Type Hard Hat Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS 36 Inch Drawer Slide Locks In & Out (ADS 7650-36 RH)
- DELTANA 5in Double Action Saloon Hinge Satin Stainless Steel Finish (DASHS5U32D)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-31-52)
- JOHNSON HARDWARE Lock Pocket Door Privacy Brass (15213PK1)
- HEXARMOR XP250, White (16-11001)
- HEXARMOR XP Mechanical Face Shield (17-12001)
- HEXARMOR XP450A, Blue (16-14002)
- HEXARMOR XP450AE, White (16-15001)
- HEXARMOR XP250, Blue (16-11002)
- HEXARMOR XP450AE, Green (16-15004)
- ARMSTRONG WORLD INDUSTRIES Cross Tee, Ceiling Tile, 48 In. L, Steel (XL7342)
- Hexarmor Ceiling Tile Accessories