Shop All Anti-Vibration Gloves
Hexarmor
Work Gloves, with Impact Tech, Size XS, PR
Mfr # 2037-XS (6)
Zoro # G4326999
product price: $43.29
/pr
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Standards ANSI/ISEA 105 & 138, EN 388, EN 407
- Insulated No
- ANSI/ISEA Cut Level A3
- Hand Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2037-XS (6)
- Zoro # G4326999
- UPC # 810001791919
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XS |
Glove Length | 11 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Palm, ANSI/ISEA Impact Level 3, Backing Style IR-X, Cuff Style Slip-On, Insulated No, Maximum Temperature 250 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material IR-X, Glove Back Color White/Lime, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105 & 138, EN 388, EN 407, ANSI/ISEA Cut Level A3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (9350L)
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-3C-PK (7172-3C-PK)
- AZAR DISPLAYS 11"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129920)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Black (GWBN48100)
- HEXARMOR Work Gloves, with Impact Tech, Size XS, PR (2036-XS (6))
- HEXARMOR Work Gloves, with Impact Tech, Size M, PR (2036-M (8))
- HEXARMOR Safety Gloves, PR (4067W-XXXL (12))
- HEXARMOR Safety Gloves, PR (3015-L (9))
- HEXARMOR MIG, Impact Goatskn Lther, Liner, XL, PR (5055-XL)
- HEXARMOR Safety Gloves, PR (3015-M (8))
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-L)
- Hexarmor Gloves & Hand Protection