Shop All Anti-Vibration Gloves
Hexarmor
Work Gloves, with Impact Tech, Size XS, PR
Mfr # 2036-XS (6)
Zoro # G2832745
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Standards ANSI/ISEA 105 & 138, EN 388, EN 407
- Insulated No
- ANSI/ISEA Cut Level A3
- ANSI/ISEA Puncture Force 150 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2036-XS (6)
- Zoro # G2832745
- UPC # 810001791841
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XS |
Glove Length | 11 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Palm, ANSI/ISEA Impact Level 2, Backing Style IR-X, Cuff Style Slip-On, Insulated No, Maximum Temperature 250 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material IR-X, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105 & 138, EN 388, EN 407, ANSI/ISEA Cut Level A3, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COP-IC)
- BDG PR, Leather Gloves, Safety Cuff, L (30-1-1008B)
- HONEYWELL Eyewash Saline Concentrate, 180 oz, For Use With Fendall Pure Flow 1000/2000 Eyewash Stations (32-000513-0000-H5)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- HEXARMOR Work Gloves, with Impact Tech, Size M, PR (2036-M (8))
- HEXARMOR Work Gloves, with Impact Tech, Size XS, PR (2037-XS (6))
- HEXARMOR Safety Gloves, PR (3015-XXL (11))
- HEXARMOR MIG, Impact Goatskn Lther, Liner, M, PR (5055-M)
- HEXARMOR Safety Gloves, PR (4067W-XXXL (12))
- HEXARMOR MIG, Impact Goatskn Lther, Liner, L, PR (5055-L)
- KONG XL Green Neoprene Slip-On Cuff Impact Gloves (KDC5-05-XL)
- Hexarmor Gloves & Hand Protection