Shop All Anti-Vibration Gloves
Hexarmor
Work Gloves, with Impact Tech, Size M, PR
Mfr # 2036-M (8)
Zoro # G2831738
product price: $15.39
/pr
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Standards ANSI/ISEA 105 & 138, EN 388, EN 407
- Insulated No
- ANSI/ISEA Cut Level A3
- Glove Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2036-M (8)
- Zoro # G2831738
- UPC # 810001791865
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 11 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Palm, ANSI/ISEA Impact Level 2, Backing Style IR-X, Cuff Style Slip-On, Insulated No, Maximum Temperature 250 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material IR-X, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105 & 138, EN 388, EN 407, ANSI/ISEA Cut Level A3, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, S (8915)
- LYLE Video Surveillance Notice, Decal, 10"x7" (LCU5-0055-ND_10X7)
- ZORO SELECT Texas Flagging Tape, Blk, 300ft x 1-3/16In (TXBK-200)
- EARTH EDGE Super Cushy Kneeling Pad (EE000926-05)
- HEXARMOR Work Gloves, with Impact Tech, Size XS, PR (2036-XS (6))
- HEXARMOR Work Gloves, with Impact Tech, Size XS, PR (2037-XS (6))
- HEXARMOR MIG, Impact Goatskn Lther, Liner, M, PR (5055-M)
- HEXARMOR Safety Gloves, PR (3015-XL (10))
- HEXARMOR MIG, Impact Goatskn Lther, Liner, XL, PR (5055-XL)
- HEXARMOR Safety Gloves, PR (3015-L (9))
- RINGERS GLOVES Glove, Impact Resistant, L, Hi-Vis, Pr (267-10)
- Hexarmor Anti-Vibration Gloves