Shop All Cold Weather Gloves
Hexarmor
Work Gloves, Winter Liner, Size M, PR
Mfr # 9859-M (8)
Zoro # G2830898
product price: $9.15
/pr
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Minimum Temperature Not Rated
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- Includes Reinforced Thumb Crotch No
- Touchscreen Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 9859-M (8)
- Zoro # G2830898
- UPC # 812013022548
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Details
Item | Work Gloves |
Minimum Temperature | Not Rated |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Includes Reinforced Thumb Crotch | No |
Touchscreen Compatible | No |
Description
Work Gloves, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Safety Message Roof Leak Diverter, 4 lb. (TLS555-YW-81)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-1.5-8-10)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP1)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (821)
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, XL, PR (4073W-XL (10))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, M (2023X-M (8))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, L (2091-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, XL (2023X-XL (10))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, M (2091-M (8))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, L (2023X-L (9))
- HONEYWELL NORTH North® Flex Cold Grip„¢ Insulated Gloves, NF11HD/8M, 1 Pair (NF11HD/8M)
- Hexarmor Gloves & Hand Protection