Shop All Cut-Resistant Gloves
Hexarmor
Work Gloves, Rig Lizard, Size L, PR
Mfr # 2021X-L (9)
Zoro # G2831178
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Color High-Visibility Yellow/Red
- ANSI/ISEA Cut Level A3
- ANSI/ISEA Abrasion Level Not Tested
- Standards ANSI/ISEA 105 & 138, EN 388, EN 407
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 2021X-L (9)
- Zoro # G2831178
- UPC # 810001795498
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Glove Length | 11 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style IR-X, Cuff Style Slip-On, Insulated No, Maximum Temperature 250 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material IR-X, Glove Back Color Yellow, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105 & 138, EN 388, EN 407, ANSI/ISEA Cut Level A3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Glove, Leather, Goatskin, Black/Tan, XL (73010-701-10)
- SAFE HANDLER Replacement Face Shields Clear Polycarbonate Visor, (5-Pack) (BLSH-ES-RFS-5)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size M, PR (16-D622V/M)
- BRADY Label Cartridge, Red, Labels/Roll: 100 (M71EP-169-593-RD)
- HEXARMOR Work Gloves, Rig Lizard, Size XS, PR (2021X-XS (6))
- HEXARMOR Work Gloves, Rig Lizard, Size XL, PR (2021X-XL (10))
- HEXARMOR Work Gloves, Rig Lizard, Size 2XL, PR (2021X-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, M, 1 PR (2061-M (8))
- HEXARMOR Safety Gloves, Cut-Resistant, White, XS, PR (3022-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, XL, 1 PR (1091-XL (10))
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PR, Color: Black (SWTACSL/L)
- Hexarmor Cut-Resistant Gloves