Shop All Cut-Resistant Gloves
Hexarmor
Work Gloves, Rig Lizard, Size 3XL, PR
Mfr # 2021X-XXXL (12)
Zoro # G2830295
product price: $17.49
/pr
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL ( 12 )
- Color High-Visibility Yellow/Red
- ANSI/ISEA Cut Level A3
- ANSI/ISEA Abrasion Level Not Tested
- Standards ANSI/ISEA 105 & 138, EN 388, EN 407
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2021X-XXXL (12)
- Zoro # G2830295
- UPC # 810001795528
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL ( 12 ) |
Glove Length | 11 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style IR-X, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material IR-X, Glove Back Color Yellow, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105 & 138, EN 388, EN 407, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 2" wide x 500" Blue Labeling Tape (T-20-Blue)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Blue (M21-375-595-BL)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-4-PK (7227-4-PK)
- MARCOM Drug and Alcohol Abuse Employees DVD Kit (K0000529EM)
- HEXARMOR Work Gloves, Rig Lizard, Size 2XL, PR (2021X-XXL (11))
- HEXARMOR Work Gloves, Rig Lizard, Size M, PR (2021X-M (8))
- HEXARMOR Work Gloves, Rig Lizard, Size L, PR (2021X-L (9))
- HEXARMOR Coated Gloves, Green/White, Size 2XL, PR (3050-XXL (11))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4033-XL (10))
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Ylw, S, PR (3084-S (7))
- MCR SAFETY Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (9178PUOM)
- Hexarmor Cut-Resistant Gloves