Shop All Cut-Resistant Gloves
Hexarmor
Work Gloves, Nitrile Dip, Size M, PR
Mfr # 7102-M (8)
Zoro # G4425324
product price: $16.59
/pr
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- ANSI/ISEA Cut Level A3
- Color Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 7102-M (8)
- Zoro # G4425324
- UPC # 812013028601
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | M ( 8 ) |
Glove Size | M |
Glove Length | 11 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X42CP, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388, EN 420, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Sign, 14"W, Plastic, Bump Caps (144170)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Adhesive Backed Vinyl (DL149BP25)
- HY-KO 5In Yellow Reflective Number 5, 10PK (B00755)
- HEXARMOR Work Gloves, Nitrile Dip, Size 2XS, PR (7102-XXS (5))
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3022-XXL (11))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4062-XXL (11))
- HEXARMOR Safety Gloves, PR (4066-S (7))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XS, 1 PR (2062-XS (6))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, 2XS, 1 PR (2060-XXS (5))
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (4561X-08)
- Hexarmor Gloves & Hand Protection