Shop All Cut-Resistant Gloves
Hexarmor
Work Gloves, Nitrile Dip, Size 2XS, PR
Mfr # 7102-XXS (5)
Zoro # G4428088
product price: $16.59
/pr
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XS ( 5 )
- ANSI/ISEA Cut Level A3
- Color Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 7102-XXS (5)
- Zoro # G4428088
- UPC # 812013028571
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | 2XS ( 5 ) |
Glove Size | XXS |
Glove Length | 11 in |
Size- Numeric | 5 |
Size- Alpha | 2XS |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X42CP, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388, EN 420, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hard Hat Cover, For Use With Hard Hats Orange (V896-RO)
- RKI INSTRUMENTS Rki Oxygen Sensor For The Gx-2001, Gx-2003, Gx-2009, Gx-2012, Gaswatch 2, Ox-01, And Gas Tracer (OS-BM2)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 inch H, 6 inch L, 6 nch W, Black (200-33-42)
- WEARWELL 6 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X4X6AMCH)
- HEXARMOR Work Gloves, Nitrile Dip, Size M, PR (7102-M (8))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (4060-S (7))
- HEXARMOR Knit Gloves, Blue, S, PR (3033-S (7))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4080-XL (10))
- HEXARMOR Safety Gloves, Cut-Resistant, Brown, XL, PR (3016-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2095-XXL (11))
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Small (12 pair) (48-73-8730B)
- Hexarmor Gloves & Hand Protection