Shop All Flame Resistant Sleeves
Hexarmor
Welding Sleeve, Flame Resist, Brn/Hi-Vi, S
Mfr # 1018-S (7)
Zoro # G307630488
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 18 in
- Material HPPE (Liner), Leather
- Color Brown
- Features HPPE Blend Liner Provides 360 Degrees Cut Protection (Interior Layer), Offers Protection from Heat and Sparks, Pleated Elbow Design for Greater Dexterity
- Standards ANSI/ISEA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1018-S (7)
- Zoro # G307630488
- UPC # 810070606909
- Country of Origin Pakistan
- Category Flame Resistant Sleeves
Dimensions
Size | S |
Sleeve Length | 18 in |
Overall Length | 18 in |
Details
Item | Welding Sleeve |
Material | HPPE (Liner), Leather |
Color | Brown |
Features | HPPE Blend Liner Provides 360 Degrees Cut Protection (Interior Layer), Offers Protection from Heat and Sparks, Pleated Elbow Design for Greater Dexterity |
Standards | ANSI/ISEA |
Stitching Material | Aramid |
Wrist Closure | Velcro |
Cuff Style | Velcro |
Maximum Temperature | 284 Degrees F |
Heat Protection Type | Flame Resistance |
Moisture-Wicking | No |
Description
Welding Sleeve, Color Brown, Cuff Style Velcro, Features HPPE Blend Liner Provides 360 Degrees Cut Protection (Interior Layer), Offers Protection from Heat and Sparks, Pleated Elbow Design for Greater Dexterity, Heat Protection Type Flame Resistance, Heat Protection, Welding, Material HPPE (Liner), Leather, Maximum Temperature 284 Degrees F, Moisture-Wicking No, Overall Length 18 in, Passes ASTM F6413 Flame Test Not Applicable, Size S, Sleeve Length 18 in, Standards ANSI/ISEA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUGEAR Premium Microfoam Nitrile, Coated Glove, Gray Nylon, M (NBK3416M12)
- MSA SAFETY Valve Kit (10097883)
- TINGLEY Medium Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 7 lb, Reflective, 28 in Height, Orange (RS70032CT3M64)
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, L (1018-L (9))
- HEXARMOR Welding Sleeve, Flame Resistance, XXL (1018-XXL (11))
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, XL (1018-XL (10))
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, M (1018-M (8))
- HEXARMOR Welding Sleeve, Silver/Brn/Hi-Vi, Uni (1020)
- LAKELAND High Performance FR Knit Long Sleeve Cre (LSCAT29RT-MD)
- PIP Sleeves, Rubber, Yellow, M, 26500VAC, PR (199-3-REGULAR)
- Hexarmor Flame Resistant Sleeves