Shop All Welding Gloves
Hexarmor
Welding Gloves, Clute Cut, M, PR
Mfr # 5059-M (8)
Zoro # G308621850
product price: $30.29
/pr
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Hook-and-Loop
- Thumb Style Full
- Stitching Material Aramid
- Brand and Series HexArmor 5059
- Glove Materials Goatskin Leather, Meta-Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 5059-M (8)
- Zoro # G308621850
- UPC # 810070605445
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Details
Item | Welding Gloves |
Cuff Style | Hook-and-Loop |
Thumb Style | Full |
Stitching Material | Aramid |
Brand and Series | HexArmor 5059 |
Glove Materials | Goatskin Leather, Meta-Aramid |
Glove Cut | Clute |
Leather Glove Style | Work |
Leather Grade | Premium |
Leather Glove Liner Type | Aramid Blend |
Glove Liner Material | Aramid Blend |
Description
Welding Gloves, Thumb Style Full, Glove Cut Clute, Glove Size M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Clear Anti-Scratch (SF410AS-FM)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, XL (9070LHO/XL)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR (RWG559M)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK12 (72/30 KA X 12)
- HEXARMOR Welding Gloves, Clute Cut, 3XL, PR (5059-XXXL (12))
- HEXARMOR Welding Gloves, A3, Gunn Cut, XL, PR (5051-XL (10))
- HEXARMOR Welding Gloves, A6, Gunn Cut, S, PR (5054-S (7))
- HEXARMOR Welding Gloves, A3, Gunn Cut, L, PR (5051-L (9))
- HEXARMOR Welding Gloves, Clute Cut, XL, PR (5059-XL (10))
- STEINER INDUSTRIES Welding Glove, PR (0300-L)
- DEWALT Premium Leather Welding Gloves, Small (DXMF04051SM)
- Hexarmor Welding Gloves