Shop All Welding Gloves
Hexarmor
Welding Gloves, Clute Cut, 3XL, PR
Mfr # 5059-XXXL (12)
Zoro # G808621855
product price: $30.29
/pr
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Hook-and-Loop
- Thumb Style Full
- Leather Grade Premium
- Leather Glove Style Work
- Brand and Series HexArmor 5059
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 5059-XXXL (12)
- Zoro # G808621855
- UPC # 810070605483
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 3XL |
Details
Item | Welding Gloves |
Cuff Style | Hook-and-Loop |
Thumb Style | Full |
Leather Grade | Premium |
Leather Glove Style | Work |
Brand and Series | HexArmor 5059 |
Stitching Material | Aramid |
Glove Cut | Clute |
Glove Materials | Goatskin Leather, Meta-Aramid |
Leather Glove Liner Type | Aramid Blend |
Glove Liner Material | Aramid Blend |
Description
Welding Gloves, Thumb Style Full, Glove Cut Clute, Glove Size 3XL, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, Yellow/Blue, S, PR (KV300S-07)
- ANSELL Hyflex Glove 11600 Vend Pack, Size 9, PR (11-600)
- HEXARMOR Safety Gloves, PR (4060-XXXXXL (14))
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (960-XL)
- HEXARMOR Welding Gloves, Clute Cut, XL, PR (5059-XL (10))
- HEXARMOR Welding Gloves, A3, Gunn Cut, L, PR (5051-L (9))
- HEXARMOR Welding Gloves, A6, Gunn Cut, S, PR (5054-S (7))
- HEXARMOR Welding Gloves, A3, Gunn Cut, XL, PR (5051-XL (10))
- IRONCAT TIG Welding Gloves, Goatskin Palm, L, PR (9073/L)
- BDG Lined Split Cowhide Welder, PR, Universal(Slim Fit) PR (64-9-AG-7-W)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Medium, 1 Pair (1540-4)
- Hexarmor Gloves & Hand Protection