Shop All Ceiling Tile Accessories
Hexarmor
W600.B.3" Cell Pk 5
Mfr # 17-16001
Zoro # G8489094
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XP200, XP200E, XP250, XP250E, XP250IES, XP450A, XP450AE, XP500IES
- Features 360 Degrees Rotation for Standby and Resting Position, Ergonomic Design, Slot Adapted
- Weight 0.5 lb
- Standards ANSI S3.19-1974, CSA Class A, EN 352-1, Z94.2-2014
- Series K-Series(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 17-16001
- Zoro # G8489094
- UPC # 810001791704
- Country of Origin China
- Category Ceiling Tile Accessories
Details
Item | K2C Earmuffs |
For Use With | XP200, XP200E, XP250, XP250E, XP250IES, XP450A, XP450AE, XP500IES |
Features | 360 Degrees Rotation for Standby and Resting Position, Ergonomic Design, Slot Adapted |
Weight | 0.5 lb |
Standards | ANSI S3.19-1974, CSA Class A, EN 352-1, Z94.2-2014 |
Series | K-Series(TM) |
Dielectric | No |
Band Material - Hearing Protection | Plastic |
Ear Muff Style | Hard Hat Mounted |
Band Color - Hearing Protection | Black |
Compatible Mfg. Model Number | XA250, XP200, XP200E, XP250, XP250E, XP450A, XP450AE, XP500IES |
Noise Reduction Rating NRR | 25 dB |
Ear Muff Type | Foldable |
Earmuff Type | General Purpose |
Earmuff Style | Hard Hat-Mounted |
Cushion Material | Foam |
Band Color | Black |
Band Material | Plastic |
Cup Material | ABS |
Electrically Insulated | No |
Cup Color | Black |
Compatible Manufacturer Model Number | XP200, XP200E, XP250, XP250E, XP450A, XP450AE, XP500IES |
Noise Reduction Rating | 25 dB |
Description
K2C Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 25 dB, Dielectric No, Cushion Material Foam, Compatible Manufacturer Model Number XA250, XP200, XP200E, XP250, XP250E, XP450A, XP450AE, XP500IES, For Use With XP200, XP200E, XP250, XP250E, XP250IES, XP450A, XP450AE, XP500IES, Cup Color Black, Series K-Series(TM), Earmuff Type Rigid, Standards ANSI S3.19-1974, CSA Class A, EN 352-1, Z94.2-2014, Replacement Pad Grainger Part Number 60MN54, Band Color Black, Band Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 10"L (RGRU-00)
- RAYMOND Compression Spring Music Wire, PK15 (C03000400750M)
- SCHLAGE Interconnected Locks (S210PD JUP 626)
- SCHLAGE Cylindrical Lock, ALX80L SAT 613 (ALX80L SAT 613)
- HEXARMOR XP250, White (16-11001)
- HEXARMOR XP250, Black (16-11007)
- HEXARMOR XP Magnetic Face Shield (17-13001)
- HEXARMOR XP Mechanical Face Shield (17-12001)
- HEXARMOR XP450AE, Green (16-15004)
- HEXARMOR XP450AE, Orange (16-15005)
- TOOLPRO 18 Gauge 300 ft Roll Suspended Ceiling Hanger Wire with Carton Dispenser (TP05122)
- Hexarmor Ceiling Tile Accessories