Shop All Mechanics Gloves
Hexarmor
Vented back Chrome SLT, size XXXL
Mfr # 4074-XXXL (12)
Zoro # G611471401
product price: $22.49
/pr
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Hook-and-Loop
- Glove Length 11 1/5 in
- Palm Material Synthetic Leather
- Standards CE, UKCA
- Touchscreen Compatible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4074-XXXL (12)
- Zoro # G611471401
- UPC # 840396900474
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Length | 11 1/5 in |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Details
Item | Safety Gloves |
Cuff Style | Hook-and-Loop |
Palm Material | Synthetic Leather |
Standards | CE, UKCA |
Touchscreen Compatible | Yes |
ANSI/ISEA Heat Level | 2 |
ANSI/ISEA Cut Level | A5 |
Glove Features | Breathable Back, Touchscreen Compatible |
Series | Chrome SLT |
ANSI/ISEA Puncture Level | 3 |
EN 388 Impact Rated | Yes |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 6 |
High-Visibility Features | High-Visibility Color Scheme |
Cut-Resistance Coverage | Palm |
Hand Protection Style | Glove |
Glove Back Material | HexVent(R) |
EN 388 Rating | 4X42E |
Includes Reinforced Thumb Crotch | Yes |
Description
Safety Gloves, Glove Style Mechanics, Cut-Resistance Coverage Palm, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Glove Back Material HexVent(R), High-Visibility Features High-Visibility Color Scheme, Standards CE, UKCA, ANSI/ISEA Cut Level A5, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 6, 15" H, Black, Plain, PR (21DK95)
- SHOWA 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (660XXL-11)
- NMC Danger Keep Out Tag, Pk25 (RPT143G)
- DELTANA Numbers, Zinc Black 4" (RNZ41)
- HEXARMOR Safety Gloves, PR (4074-XL (10))
- HEXARMOR Mechanics Gloves, S ( 7 ), Tan (2132-S (7))
- HEXARMOR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (2028X-L (9))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2028X-XXL (11))
- HEXARMOR Mechanics Gloves, XL ( 10 ), Tan (2132-XL (10))
- HEXARMOR Mechanics Gloves, M ( 8 ), Tan (2132-CYT-M (8))
- CONDOR Hi-Vis Mechanics Impact Gloves, XL, Green, Polyester (488C57)
- Hexarmor Mechanics Gloves