Shop All Aprons
Hexarmor
Split Leg Apron, ANSI/ISEA Cut Level A7, SuperFabric, Waist Closure Strap, 36 in Length, Gray/Black
Mfr # AP361
Zoro # G2501630
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Black
- Material SuperFabric(R)
- Width 25 in
- ANSI/ISEA Abrasion Level 6
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 25 in |
Size | Universal |
Length | 36 in |
Overall Length | 36 in |
Size (Length x Width) | 36 in x 25 in |
Named Size | Universal |
Details
Item | Split Leg Apron |
Color | Gray/Black |
Material | SuperFabric(R) |
ANSI/ISEA Abrasion Level | 6 |
ANSI/ISEA Cut Level | A7 |
ANSI/ISEA Puncture Level | 5 |
Features | Heavy Duty (Double Layer), Innovative Industrial Puncture Protection, Lightweight |
Standards | ANSI/ISEA/EN388 |
Fabric Weight | 1.6 lb |
ANSI/ISEA Cut Load | 4,425 g |
Number of Outside Pockets | 0 |
Garment Type | Apron |
Application | Industrial |
Waist Closure | Strap |
Apron Type | Split Leg Apron |
Neck Closure Type | Strap |
Description
Split Leg Apron, Apron Type Split Leg Apron, ANSI/ISEA Cut Level A7, ANSI/ISEA Cut Load 4,425 g, Waist Closure Strap, Neck Closure Strap, Material SuperFabric(R), Length 36 in, Number of Outside Pockets 0, Fabric Weight 1.6 lb, Width 25 in, Color Gray/Black, Size Universal, Standards ANSI/ISEA/EN388, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 5, Application Industrial, Features Heavy Duty (Double Layer), Innovative Industrial Puncture Protection, Lightweight
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, 10.5, EE, Rubbr Outsole, 6inH, PR (CA5520)
- C.H. HANSON Tape Caution 1000Ft Barricade (16000)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71EP-173-593)
- BRADY Breaker Lockout, Snap On, 120V, Red (65387)
- HEXARMOR Bib Apron, Gray/Black, 30 In. L, 24 In. W (AP322)
- ANSELL Bib Apron, Yellow, 50 In. L (56-801)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Blk (3011-0100)
- ANSELL Die Cut Apron, 49in. x 33in., Green, PK12 (56-102)
- TOP DOG Die Cut Apron, 45", 8 mil, Red (81014)
- UNCOMMON THREADS Adjustable Butcher Apron Purple (3018-1800)
- FAME FABRICS Waist Apron, F15, Natural (18065)
- Hexarmor Aprons