Shop All Cut-Resistant Sleeves
Hexarmor
Sleeve, Gripped, A6, 18" L, XL, Gray/Green
Mfr # 2044-XL (10)
Zoro # G203528506
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18 in
- ANSI/ISEA Cut Level A6
- Color Gray/Green
- Sleeve Material Aramid
- Standards ANSI/ISEA, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2044-XL (10)
- Zoro # G203528506
- UPC # 810001798703
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | XL |
Length | 18 in |
Details
Item | Sleeve |
ANSI/ISEA Cut Level | A6 |
Color | Gray/Green |
Sleeve Material | Aramid |
Standards | ANSI/ISEA, CE |
Sleeve Liner Material | Aramid |
Thickness | 13 ga |
ANSI/ISEA Cut Load | 3642g |
Maximum Temperature | 212 Degrees F |
Silicone-Free | No |
Series | Helix |
Sleeve Style | Sleeve with Thumbhole |
ANSI/ISEA Heat Level | 1 |
Cuff Style | Knit |
Anti-Static | No |
Sleeve Construction | Seamless Knit |
Sleeve Type | Gripped |
Latex-Free | No |
Stitching Material | Aramid Blend |
Sleeve Features | Thumb Hole |
Description
Sleeve, Sleeve Type Gripped, ANSI/ISEA Cut Level A6, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 13 ga, Sleeve Liner Material Aramid, Sleeve Material Aramid, Color Gray/Green, Size XL, Series Helix, Sleeve Features Thumb Hole, Standards ANSI/ISEA, CE, Stitching Material Aramid Blend, ANSI/ISEA Heat Level 1, ANSI/ISEA Cut Load 3642g, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decaldanger 480 Volts, 5"x3.5" (LCU4-0155-ND_5X3.5)
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Sleeves, Vinyl, PK12 (UVB-8HS)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 080)
- IRONWEAR 6’ External Double Leg Energy-Absorbing Lanyard w/ 3 Snap Hooks (2350-SSH)
- HEXARMOR Sleeve, Gripped, A6, 18" L, M, Gray/Green (2044-M (8))
- HEXARMOR Sleeve, Gripped, A6, 18" L, S, Gray/Green (2044-S (7))
- HEXARMOR Sleeve, Gripped, A6, 18" L, L, Gray/Green (2044-L (9))
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, L, PR (2042-L (9))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, S (2041-S (7))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, XL (2041-XL (10))
- TENACTIV Sleeve, Tube Knit, Blend Black, A9, S, PR (KPSTA18TH/S)
- Hexarmor Cut-Resistant Sleeves