Shop All Cut-Resistant Sleeves
Hexarmor
Sleeve, Gripped, A6, 18" L, S, Gray/Green
Mfr # 2044-S (7)
Zoro # G003528546
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- ANSI/ISEA Cut Level A6
- Color Gray/Green
- Sleeve Material Aramid
- Standards ANSI/ISEA, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2044-S (7)
- Zoro # G003528546
- UPC # 810001798666
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Length | 18 in |
Details
Item | Sleeve |
ANSI/ISEA Cut Level | A6 |
Color | Gray/Green |
Sleeve Material | Aramid |
Standards | ANSI/ISEA, CE |
Sleeve Type | Gripped |
Silicone-Free | No |
ANSI/ISEA Heat Level | 1 |
Sleeve Construction | Seamless Knit |
Stitching Material | Aramid Blend |
Thickness | 13 ga |
Anti-Static | No |
ANSI/ISEA Cut Load | 3642g |
Series | Helix |
Cuff Style | Knit |
Maximum Temperature | 212 Degrees F |
Sleeve Features | Thumb Hole |
Sleeve Style | Sleeve with Thumbhole |
Sleeve Liner Material | Aramid |
Latex-Free | No |
Description
Sleeve, Sleeve Type Gripped, ANSI/ISEA Cut Level A6, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 13 ga, Sleeve Liner Material Aramid, Sleeve Material Aramid, Color Gray/Green, Size S, Series Helix, Sleeve Features Thumb Hole, Standards ANSI/ISEA, CE, Stitching Material Aramid Blend, ANSI/ISEA Heat Level 1, ANSI/ISEA Cut Load 3642g, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125XBRMA120A)
- 3M 3M Dual Cartridge Respirator Assembly 07193, Organic Vapor/P95, Large (7000126247)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002)
- GUARDIAN Single Lane Speed Hump 10FtLx2FtW (DH-SP-21-10)
- HEXARMOR Sleeve, Gripped, A6, 18" L, M, Gray/Green (2044-M (8))
- HEXARMOR Sleeve, Gripped, A6, 18" L, L, Gray/Green (2044-L (9))
- HEXARMOR Sleeve, Gripped, A6, 18" L, XL, Gray/Green (2044-XL (10))
- HEXARMOR Safety Sleeve (2043)
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, 2XL (AS019S-XXL (11))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Medium (1010-M (8))
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, S (KTAFGT18SFS)
- Hexarmor Cut-Resistant Sleeves