Shop All Ear Plugs
Hexarmor
simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Yellow, 48 PK
Mfr # 18-21001
Zoro # G101777754
original price:
$99.98
18% off
new price: $81.59
/pk 48, $1.70/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series simpleFit
- Ear Plug Shape Flanged
- Reusability Reusable
- Disposable/ Reusable Reusable
- Earplug Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | M/L |
Earplug Size | M/L |
Size | L, M |
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M/L, Earplug Material TPE, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Case, Electrically Insulated Yes, Band Color Gray/High-Visibility Yellow, Series simpleFit, Cord Material Polyester, Cord Color White/Yellow, Standards ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014, Pairs per Package 48, Earplug Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Wrist Support, Single Strap, Right-handed, Xtra Large, Black (EGO70008)
- HONEYWELL HOWARD LEIGHT FirmFit(TM) Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 100 PK (FF-30)
- OCCUNOMIX 5XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y5X)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-581-YL)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Orange, 48 PK (18-20001)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange (18-10003)
- HEXARMOR simpleFit Reusable Foam Ear Plugs, Bell Shape, 27 dB, Yellow, 48 PK (18-14001)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 200 PK (18-10001)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Blue, 48 PK (18-33001)
- HEXARMOR Disposable Earplug, 20 dB, 200 PK (18-13001)
- DECIBULLZ Custom Molded Earplugs-Hi Vis Orange, 31 NRR, Simple DIY Process, Remoldable if needed (PLG1-ORG)
- Hexarmor Hearing Protection