Shop All Ear Plugs
Hexarmor
simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Orange, 48 PK
Mfr # 18-20001
Zoro # G501778412
product price: $73.99
/pk 48, $1.54/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series simpleFit
- Ear Plug Shape Flanged
- Reusability Reusable
- Disposable/ Reusable Reusable
- Earplug Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | S |
Earplug Size | S |
Size | S |
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size S, Earplug Material TPE, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Case, Electrically Insulated Yes, Band Color Gray/Orange, Series simpleFit, Cord Material Polyester, Cord Color Orange/White, Standards ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014, Pairs per Package 48, Earplug Color Orange, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10034648)
- HONEYWELL HOWARD LEIGHT Folding Ear Muffs, 24 dB, VeriShield, Black (1035102-VS)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- RUGER 10/22 Low-Profile Passive Safety Shooting Earmuffs, 21dB NRR (70571)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Yellow, 48 PK (18-21001)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow (18-11003)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 60 PK (18-10004)
- HEXARMOR simpleFit Reusable Foam Ear Plugs, Bell Shape, 27 dB, Yellow, 48 PK (18-14001)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Blue, 48 PK (18-33001)
- HEXARMOR Disposable Earplug, 20 dB, 200 PK (18-13001)
- GENIUS PLUGZ Red Flanged Corded Resusable Earplugs, 100 Pairs, NRR 26 PK (C220R)
- Hexarmor Ear Plugs